£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
This heavy-duty welding glove is constructed from high-quality materials and reinforced at vulnerable wear points to ensure product longevity. Gusseted fingers allow for fingertip sensitivity to improve handling and control during welding tasks.
Features and Benefits
• Reinforced thumb crotch to strengthen this vulnerable wear point
• Vein patch to deliver enhanced arterial protection
• Extra long 150mm cuff to protect wrists and lower forearms
• Gusseted fingers improve dexterity for reduced hand fatigue
Standards
• CE Category II
• EN 388:2016
• EN 407:2004 2.1.2.X.1.X.
• EN 12477:2001
• EN 420:2003
Attribute | Value |
---|---|
Brand | Parweld |
Colour | White Yellow |
Material | Goatskin |
MFR Part No. | P3835 |
Series | P3835 |
Size | 10 |
UNSPSC Code | 46181540 |