£14.49
Ex VAT
£17.39
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101603933 |
Frame Colour | Green |
Lens Colour | Grey |
Lens Material | Polycarbonate |
MFR Part No. | 9301145 |
Resistance Features | Anti-Fog Infrared Radiation-Resistant Scratch-Resistant UV-Resistant |
Series | Ultravision |
Standards Met | EN 166 EN 169 |
UNSPSC Code | 46181804 |