£419.00
Ex VAT
£502.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These Speedglas™ air fed welding helmets offer unparalleled protection and visibility for welders. these helmets ensure safety from radiation, heat, and sparks while providing customisable comfort and enhanced vision, making them ideal for a variety of welding applications.
Features and Benefits
• Superior protection shields against radiation, heat, and sparks
• Auto-darkening filters provide variable dark shades
• Comfort mode reduces eye strain during extended tack welding
• Dual functionality flip-up design offers seamless welding and grinding
• Optimised adjustable airflow system for custom comfort
• Ergonomic design with slim profile for use in tight spaces
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719891115 |
Helmet Colour | Black |
MFR Part No. | 7100166722 |
Power Type | Battery |
Series | Speedglas™ |
Shade Number | 9 to 13 |
Standards Met | EN166:BT EN 175 EN175:B EN 379 |
Switching Time (Dark-Light) | 40-800ms |
Switching Time (Light-Dark) | 0.1ms |
Type | Welding Helmet |
UNSPSC Code | 23271714 |
Viewing Field Height | 73mm |
Viewing Field Width | 107mm |
Weight | 595g |