£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Lightweight polyamide mounted welding shield with integrated flip-up window (110 x 90mm). Supplied with clear Polycarbonate chipping lens. Conforms to EN175.
Helmet not included.
Attribute | Value |
---|---|
Brand | Centurion |
Helmet Colour | Black |
MFR Part No. | S903N |
Power Type | None |
Standards Met | BS EN 175 |
UNSPSC Code | 23271714 |
Viewing Field Height | 90mm |
Viewing Field Width | 110mm |
Weight | 305g |