£216.60
Ex VAT
£259.92
Inc VAT
Product Details
Product Specification
A polypropylene welding shield with a clear, wide view visor beneath. The 90 x 110mm filter holder hinges down for easy access. Supplied without a welding filter, but with cover lenses. Conventional or auto-darkening filters can be fitted. For protection against welding glare, metal fume, molten metal splashes.
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719709779 |
Helmet Colour | Black |
MFR Part No. | HT629 |
Standards Met | CE Approved EN 12941:1998 TH2 EN 14594 2A EN 175 |
UNSPSC Code | 23271714 |
Viewing Field Height | 90mm |
Viewing Field Width | 110mm |
Weight | 794g |