noscript3M M-SERIES HELMET WITH COMFORT FACESEAL, M-306, 1 EA/CASE 7100257936 | Cromwell Tools

3M

M-SERIES HELMET WITH COMFORT FACESEAL, M-306, 1 EA/CASE

SKU:

MMM8851032Q

MPN:

7100257936

£389.00

Ex VAT

£466.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This 3M™ Versfalo™ Helmets, M-300 Series is a lightweight, robust, and compact helmet that offers head protection. Specifically designed for use on construction sites as it features a range of respiratory, eye, head, face, and hearing protection. This strong and highly versatile helmet can be used with 3M™ Powered Air Respirators and Supplied Air Respirator Systems.


    Features and Benefits
    • This strong and lightweight helmet provides head protection that has been approved according to EN 397
    • Designed with an easily adjustable suspension, for optimal fit
    • For increased control and comfort the helmet features a deflector to allow for users to direct the airflow inside the head top if required
    • The visor design allows for good optical clarity and the coated polycarbonate visor has added chemical and scratch resistance properties
    • Can also be used for a range of 3M™ Peltor™ hearing protection as well as a built in microphone, to allow for easier communication between colleagues


    Typical Applications
    • Ideal for construction sites


    Standards
    • Approved by EN 397


    Product Specification
    Attribute
    Value

    Brand

    3M

    EAN

    4054596918764

    MFR Part No.

    7100257936

    Series

    M-306

    UNSPSC Code

    23271714