£799.00
Ex VAT
£958.80
Inc VAT
Product Details
Product Specification
Curved glass auto-darkening filter welding helmet with variable dark shades 8-12 with headband, wipe & bag. Suitable for most welding processes.
Featured and Benefits
• 150 x76mm curved glass for large field of view
• Auto-darkening filter variable dark shade ranges 8-12
• Adjustable setting selection for each task, reducing eye strain and improve the weld quality
• Delay function to set the dark-to-light opening time
• Adjustable arc detection sensitivity for unsurpassed switching reliability
• Natural colour technology for greater clarity before, during and after welding
• Bluetooth enabled: with the 3M connected equipment app with additional functionalities,
data and documentation
Typical Applications
• Most welding processes: MMA (Stick), MIG/MAG and optimized for TIG-welding, Low amp TIG
Notes
• Head sizes: 50-64cm
• EN 166:F
• EN 175:F
• Battery: ADF: Lithium 3V (CR2450)
• Battery life:1500 hours
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596717886 |
Helmet Colour | Black |
MFR Part No. | 7100205306 |
Power Type | Battery |
Series | Speedglas™ |
Shade Number | 12 |
Standards Met | EN 166:F EN 175:F |
Switching Time (Light-Dark) | 0.1ms |
Type | Welding Helmet |
UNSPSC Code | 23271714 |
Viewing Field Height | 150mm |
Viewing Field Width | 76mm |
Weight | 233g |