£484.00
Ex VAT
£580.80
Inc VAT
Product Details
Product Specification
The 9100X welding helmet comprises of a grinding shade 3 and gas welding shade 5. The helmet is constructed from a lightweight but durable material that meets the mechanical strength requirements of EN 175 level.
Features:
-Heat reflecting silver front
-Increased coverage for neck and ears from heat and welding sparks
-Side windows with exclusive, patented shade 5 filters that widen your field of vision - these can covered with removable cover plates for when peripheral vision would be distracting
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719186822 |
Helmet Colour | Black |
MFR Part No. | 7000000218 |
Power Type | Battery |
Series | Speedglas™ |
Shade Number | 3 5 8 DIN 9 - 13 |
Standards Met | EN 175 Class B |
Switching Time (Dark-Light) | 40 to 1300ms |
Switching Time (Light-Dark) | 0.1ms |
Type | Welding Helmet |
UNSPSC Code | 23271714 |
Viewing Field Height | 54mm |
Viewing Field Width | 107mm |
Weight | 520g |