£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Safeguard yourself against potential damage from infrared and UV light with this innovative welding helmet. Boasting three lightning delay settings and a dedicated grinding mode, it adapts to various welding scenarios, providing optimal visibility and safety. The large view ensures a clear line of sight, enhancing precision in your work. Backed by an 18-month warranty, the Parweld welding helmet not only prioritises safety and functionality but also guarantees durability and peace of mind.
Features and Benefits
• Slim and Lightweight construction
• Powered by a solar cell with replaceable backup batteries
• Metallic paint finish ensures maximum heat reflection
• Grinding switch is conveniently located on the outside of the helmet
• Viewing Area: 100mm x 52mm
Attribute | Value |
---|---|
Brand | Parweld |
Helmet Colour | Silver |
MFR Part No. | XR936H |
Power Type | Solar Cell |
Shade Number | DIN 5 - 13 |
Standards Met | DIN EN175 : 1997 |
Switching Time (Dark-Light) | 0.1 to 1.0ms |
Switching Time (Light-Dark) | Jan-30ms |
Type | Welding Helmet |
UNSPSC Code | 23271714 |
Viewing Field Height | 52mm |
Viewing Field Width | 100mm |
Weight | 535g |