£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
This hand-held welding shield from SWP® is a short-term solution to protect the face, neck, and ears from welding spatter and direct heat.
Features and Benefits
• Interior handle protects the hands against welding hazards
• Convenient design can be used for mobile welding in tight spaces
• Rounded construction with shaped neck protection provides ample coverage
Standards
• EN175
Notes
• Welding shield only. The lens is not supplied and must be purchased separately:
CTL8857419W 1419 4.1/4x3.1/4in. Polycarbonate Lens
CTL8857418V 1418 4.1/4 x 3.1/4in. CR39 Anti-Spatter Lens
CTL8857418V 1414 4.1/4 x 3.1/4in. Shade 10 Lens
Attribute | Value |
---|---|
Brand | SWP |
Helmet Colour | Black |
MFR Part No. | 1701 |
Power Type | None |
Standards Met | EN175 |
Type | Welding Screen |
UNSPSC Code | 23271714 |