noscript Bizweld™ Flame-Resistant Jacket, Navy | Cromwell Tools

Portwest

Bizweld™ Flame-Resistant Jacket, Navy

6 Variations

For excellent comfort, the Bizweld™ flame-resistant jacket provides multi-standard protection against welding hazards and other similar applications.

Designed with ample storage and finished with an advanced technology flame-resistant coating, this jacket is ideal for all climates and a wide range of industries.

Features and Benefits
• 100% cotton for comfort and breathability
• Secure stud fasteners for easy donning and doffing
• 2 x chest pockets and a concealed mobile phone pocket for secure storage
• Adjustable cuffs for a secure and comfortable fit
• Radio loop for secure radio storage
• Blocks 98% of UV rays for outdoor protection
• Guaranteed flame resistance for the life of the jacket
• Machine washable at 40°C

Standards
• CE Category III
• EN ISO 11612 A1 + A2, B1, C1, E2, F1
• EN ISO 11611 Class 1 (A1 +A2)