noscriptPortwest Bizweld, Welders Jacket, Navy Blue, Cotton, 2XL BIZ2NARXXL | Cromwell Tools

Portwest

Bizweld, Welders Jacket, Navy Blue, Cotton, 2XL

SKU:

POR9621655E

MPN:

BIZ2NARXXL

£39.79

Ex VAT

£47.75

Inc VAT

OUT OF STOCK

    Product Details

    For excellent comfort, the Bizweld™ flame-resistant jacket provides multi-standard protection against welding hazards and other similar applications.


    Designed with ample storage and finished with an advanced technology flame-resistant coating, this jacket is ideal for all climates and a wide range of industries.


    Features and Benefits
    • 100% cotton for comfort and breathability
    • Secure stud fasteners for easy donning and doffing
    • 2 x chest pockets and a concealed mobile phone pocket for secure storage
    • Adjustable cuffs for a secure and comfortable fit
    • Radio loop for secure radio storage
    • Blocks 98% of UV rays for outdoor protection
    • Guaranteed flame resistance for the life of the jacket
    • Machine washable at 40°C


    Standards
    • CE Category III
    • EN ISO 11612 A1 + A2, B1, C1, E2, F1
    • EN ISO 11611 Class 1 (A1 +A2)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Colour

    Navy Blue

    Material

    Cotton

    MFR Part No.

    BIZ2

    Series

    Bizweld

    Size

    2XL

    UNSPSC Code

    53101800