SKU:
ANS9613818H
MPN:
59416260
£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
Product Documents
This 66cm welder sleeve is made from fire-retardant cotton Kevlar® fabric and delivers protection from the elbow to the wrist. Lightweight and breathable, these sleeves reliably protect against high heat from molten particles and welding sparks.
Features and Benefits
• Internal cotton layer enhances user comfort during prolonged wear
• Elasticated openings ensure a secure fit with limited adjustment required
• Ideal for use by welders for extra burn protection
Typical Applications
• Automotive
• Metal fabrication
Standards
• EN388:2016 2.3.3.2.B.
• EN388:2003 1.3.3.2.
• EN407 4.1.3.1.2.X.
• REACH compliant
Warnings
• Contains natural rubber proteins that may cause allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Brown |
Cuff Style | Knit |
EAN | 0076490482688 |
EN388 Abrasion | 1 |
EN388 Cut | 3 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
MFR Part No. | 59-416 |
Overall Length | 660mm |
Series | ActivArmr® |
Sleeve Material | Kevlar® |
UNSPSC Code | 46180000 |