£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
The lightweight 20in. flame-resistant sleeve offers optimal protection with Level E cut resistance and thermal shielding. Specifically designed for environments where spark flash and weld spatter are common, it ensures both safety and comfort.
This sleeve is indispensable for welders, providing a dual-layered defense against potential hazards without hindering movement. Its application extends to welding workshops, metal fabrication, and any setting demanding reliable protection, making it an essential accessory in challenging work conditions.
Features and Benefits
• EN388:2016 Level E cut resistance with Rhino Yarn™ technology
• Lightweight and loose-fitting for unrestricted movement
• Inherently flame-resistant for enhanced safety
• EN407 burning behavior level 3 compliance
• Hook and loop top fastening allows for an adjustable secure fit
• Thumb slot ensures the sleeve stays in place during use
• Available with a liner for additional comfort in extended wear
Typical Applications
• Automotive
• Aerospace
• Metal fabrication
• Manufacturing
Standards
• EN388 2016 3.X.4.1.E.
• EN 407:2004 3.1.X.X.2.X
Attribute | Value |
---|---|
Brand | Tilsatec |
Colour | Yellow |
Cuff Style | Elasticated |
EN388 Abrasion | 3 |
EN388 Cut | X |
EN388 Puncture | 1 |
EN388 Tear | 4 |
MFR Part No. | 84-3520 |
Sleeve Material | RhinoYarn® |
UNSPSC Code | 46180000 |