SKU:
MMM8850175H
MPN:
7000144517
£16.79
Ex VAT
£20.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Get a closer, clearer view of your weld with 3M™ Speedglas™ Magnifying Lenses Our lenses magnify objects by up to 3 times the normal power (depending upon model selected) and is designed for use with our Speedglas welding helmets. There's a magnifying lens holder built into the welding filter of 3M™ Speedglas™ Welding Helmet Series 9100, making the lens installation easy and secure. Please note: for older 3M™ Speedglas™ Welding Helmet Series 100 the magnifier holder (171017) is sold separately. For 3M™ Speedglas™ Welding Helmet SL you'll need to add the holder for magnifier as a separate spare part (171031).
Features and Benefits
• Give you a closer, clearer view of your weld
• Magnifies objects by up to 3 times the normal power (depending upon model selected)
• Designed for use with Speedglas welding helmets
• Installation is easy and secure
• For older 3M™ Speedglas™ Welding Helmet Series 100 the magnifier holder is sold separately
• For 3M™ Speedglas™ Welding Helmet SL you'll need to add the holder for magnifier as a separate spare part
Attribute | Value |
---|---|
Brand | 3M |
EAN | 7319571710229 |
For Use With | Speedglas 100 & 9100 Auto Welding Helmets |
MFR Part No. | 7000144517 |
Pack Quantity | 1 |
Product Type | Lens |
Series | Speedglas™ |
UNSPSC Code | 23153204 |