SKU:
MMM8850178E
MPN:
7100202360
£8.29
Ex VAT
£9.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Magnifying lens have been designed for use with the 3M™ Speedglas™ Welding Helmet G5-02 to improve clarity of weld and overall vision whilst welding.
Features and Benefits
• Designed to magnifies objects by a range of powers available as 1.5, 2 or 2.5 times the normal power for improved vision and weld quality
• Easily attaches to inner protective plate, no extra lens holder needed, for easier and more secure installation
• 5 step vertically adjustable position for optimized view of your work piece
Typical Applications
• Welding - for use with Speedglass welding helmet G5-02
Notes
• Weight: 1.5X - 62.6g(MMM8850178C), 2.0X - 67.2g (MMM8850178E), 2.0X - 62.6g
(MMM8850178G)
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596690813 |
For Use With | 3M™ Speedglas™ Welding Helmet G5-02 |
MFR Part No. | 7100202360 |
Pack Quantity | 10 |
Product Type | Lens |
UNSPSC Code | 23153204 |