£78.37
Ex VAT
£94.04
Inc VAT
Product Details
Product Specification
Highly resistant PVC upper with PVC/Nitrile sole. Heat sealed. Wide braces, 20cm inner pocket and chest drawstring. Total height 130cm. 200 joules steel toecap and steel midsole, hydrocarbon resistant and antistatic. To EN345-1 S5.
Attribute | Value |
---|---|
Anti-Static Protection | Yes |
Brand | (Unbranded) |
Colour | Green |
ECLASS Code | 40019090 |
MFR Part No. | A2220 SZ.12 |
Midsole Material | Steel |
Product Type | Chest Waders |
Resistance Features | Water-Resistant |
Safety Classification | S5 |
Shoe Size | 12 |
Sole Material | Nitrile PVC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
UNSPSC Code | 46181604 |
Upper Material | PVC |