noscript142PP Protomastor™ Full Safety Boot, Black | Cromwell Tools

Dunlop

142PP Protomastor™ Full Safety Boot, Black

13 Variations

Designed for use in the construction industry, these unisex boots deliver excellent protection in a range of environments. Constructed with tough materials to protect the foot from puncture or crushing incidents, these boots also feature antistatic properties with energy-absorbing heels for maximum user comfort.

Features and Benefits
• Steel toe cap and midsole for maximum foot protection
• Waterproof and oil-resistant for work in all environments
• SRA rated outer sole for excellent grip and improved safety in wet conditions

Standards
• EN ISO 20345:2011 S5 SRA

Notes
• Sole material: Rubber
• Toe impact protection: 200J
• Unlined
• Upper material: PVC

Sort By:
Most Popular

Rows per page:

25

1-13 of 13

Rows per page:

25

1-13 of 13