noscriptAcifort Classic Safety Wellingtons | Cromwell Tools

Dunlop

Acifort Classic Safety Wellingtons

2 Variations

These boots feature a protective toecap and midsole, offering maximum protection against falling and penetrating objects.

Features and Benefits
• Tested and certified in accordance with the EN ISO 20345:2011 standard, the built-in protective toecap serves to protect the toes from impacts of an energy level of 200 J and a compression at a load of 15 kN
• The protective midsole is positioned in the sole and penetration is prevented until a force of 1100 N
• 100% waterproof to keep your feet dry under wet and dirty conditions
• The outsole is resistant against oil, which assures that potentially adverse effects of oily substances on the protective properties of the boots are minimized
• Feature energy absorption of the heel region which limits impact to the foot while walking