SKU:
DUN9631151N
MPN:
A181331
£26.99
Ex VAT
£32.39
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Designed for use in the food industry, the boots have an oil resistant sole, a steel toecap and are anti-static. Visually, the boots host a white upper with a blue sole and grey polyester lining. The boots also offer good resistance against wear and tear and excellent grip. The ribbed design provides additional protection to the wearer's shins.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Dunlop |
Colour | White |
EAN | 8713197847366 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | A681331 |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Fuel-Resistant |
Safety Classification | S4 |
Series | Acifort Classic+ |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Acifort |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Acifort |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |