noscriptDunlop Foodpro Men's Metal Safety Wellingtons, Size 10.5, White, Purofort Upper, Steel Toe Cap, S4, SRC, EN ISO 20345:2011 CA61131 | Cromwell Tools

Dunlop

Foodpro Men's Metal Safety Wellingtons, Size 10.5, White, Purofort Upper, Steel Toe Cap, S4, SRC, EN ISO 20345:2011

SKU:

DUN9632102R

MPN:

CA61131

£49.99

Ex VAT

£59.99

Inc VAT

IN STOCK (8)

    Product Details

    Especially designed for use in the food industry, theses boots have an oil resistant sole, are anti-static,with a steel toecap and energy absorbing heel and cold insulating lining. They provide good resistance to oils and fats, chemicals and disinfectants, animal and vegetable oils and minerals and are durable against wear and tear They have excellent grip due to the serrated rubber sole whilst the ribbing provides additional protection to the wearer's shin. White upper with blue sole.


    Features and Benefits
    • Good resistance to oils and fats, chemicals,disinfectants, animal and vegetable oils and minerals
    • Extra smooth finish for easy cleaning, with ribbing to provide additional protection to the wearer's shin.
    • Excellent grip due to the serrated rubber sole
    • Colour: White
    • Upper material: Polyurethane
    • Top cap material: Steel
    • Midsole material: Steel
    • Sole material: Polyurethane
    • Toe impact protection: 200J
    • EN ISO 20347:2012 S4 FO CI SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Dunlop

    Colour

    White

    EAN

    8713197041900

    ECLASS Code

    40019090

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    CA61131

    Midsole Material

    Steel

    Product Type

    Metal Safety Wellingtons

    Resistance Features

    Fuel-Resistant

    Safety Classification

    S4

    Series

    Foodpro

    Shoe Size

    10.5

    Slip Resistance Rating

    SRC

    Sole Material

    Purofort

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Purofort

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No