noscriptBrightboot BBLO Unisex Composite Low Style Safety Wellingtons, Size 13, Yellow/Black, Neoprene Upper, Fibreglass Toe Cap, S5, SRA, EN ISO 20345:2011 BBLY13 | Cromwell Tools

Brightboot

BBLO Unisex Composite Low Style Safety Wellingtons, Size 13, Yellow/Black, Neoprene Upper, Fibreglass Toe Cap, S5, SRA, EN ISO 20345:2011

SKU:

BTB9632473X

MPN:

BBLY13

£69.99

Ex VAT

£83.99

Inc VAT

OUT OF STOCK

    Product Details

    Innovative, durable low wellington boots complete with hi-visibility 3M retro-reflective tape strips, providing wearers with 360° hi-visibility in daylight, lowlight and at night. The boots come equipped with a 2mm air mesh, moisture wicking fibre network, to keep the feet ventilated and reduce perspiration. The boots contoured insoles enhance wearer comfort.


    Features and benefits:
    -100% non-metallic, anti-magnetic construction
    -Kevlar, anti-penetration flexible midsole
    -Anti-static properties
    -Fully waterproof (WR) to the top of the boot
    -Heat resistant outsole to 300°C (HRO)
    -5mm neoprene sock liner, thermally insulating and certified to -25°C (CI)
    -Fibre glass toecap, non-conductive of current or temperature
    -Heat insulation to 150°C (HI)
    -Resistant to vegetable oils and fats, oleic acid, fuel oil and hydrocarbons
    -Shock absorbing heel region
    -Anti-entanglement pull-on loop and kick off spur to help with boot removal
    -Jet washer proof
    -Vegan friendly


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Brightboot

    Colour

    Yellow/Black

    EAN

    5060505317282

    ECLASS Code

    40019090

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    BBLY13

    Midsole Material

    Kevlar

    Product Type

    Composite Low Style Safety Wellingtons

    Resistance Features

    Abrasion-Resistant Anti-Magnetic Fuel-Resistant Penetration-Resistant

    Safety Classification

    S5

    Series

    BBLO

    Shoe Size

    13

    Slip Resistance Rating

    SRA

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Fibreglass

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Neoprene

    Vegan

    Yes

    Water Resistant

    WR

    Wide Fitting

    No