SKU:
DUN9632102G
MPN:
CA61131
£49.99
Ex VAT
£59.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Especially designed for use in the food industry, theses boots have an oil resistant sole, are anti-static,with a steel toecap and energy absorbing heel and cold insulating lining. They provide good resistance to oils and fats, chemicals and disinfectants, animal and vegetable oils and minerals and are durable against wear and tear They have excellent grip due to the serrated rubber sole whilst the ribbing provides additional protection to the wearer's shin. White upper with blue sole.
Features and Benefits
• Good resistance to oils and fats, chemicals,disinfectants, animal and vegetable oils and minerals
• Extra smooth finish for easy cleaning, with ribbing to provide additional protection to the wearer's shin.
• Excellent grip due to the serrated rubber sole
• Colour: White
• Upper material: Polyurethane
• Top cap material: Steel
• Midsole material: Steel
• Sole material: Polyurethane
• Toe impact protection: 200J
• EN ISO 20347:2012 S4 FO CI SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Dunlop |
Colour | White |
EAN | 8713197041849 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | CA61131 |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Fuel-Resistant |
Safety Classification | S4 |
Series | Foodpro |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Purofort |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Purofort |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |