SKU:
DUN9632408K
MPN:
22217-36014-09
£17.99
Ex VAT
£21.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
H142611
S5 SRA. PVC/nitrile mix upper. Slip resistant outsole. 200J steel toe cap. Stainless steel midsole.
Anti-static and energy absorbing heel. Waterproof. Oil and chemical resistant sole. Resistant to minerals, vegetable oils and fats, blood and manure.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Dunlop |
Colour | Green |
EAN | 8713197337348 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | H142611 |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Chemical-Resistant Oil-Resistant Slip-Resistant Waterproof |
Safety Classification | S5 |
Series | Devon |
Shoe Size | 8 |
Slip Resistance Rating | SRA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Nitrile |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |