noscriptDunlop Devon Unisex Metal Safety Wellingtons, Size 10, Green, Nitrile Upper, Steel Toe Cap, S5, SRA, EN ISO 20345:2011 22217-36014-11 | Cromwell Tools

Dunlop

Devon Unisex Metal Safety Wellingtons, Size 10, Green, Nitrile Upper, Steel Toe Cap, S5, SRA, EN ISO 20345:2011

SKU:

DUN9632410K

MPN:

22217-36014-11

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (2)

    Product Details

    H142611
    S5 SRA. PVC/nitrile mix upper. Slip resistant outsole. 200J steel toe cap. Stainless steel midsole.
    Anti-static and energy absorbing heel. Waterproof. Oil and chemical resistant sole. Resistant to minerals, vegetable oils and fats, blood and manure.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Dunlop

    Colour

    Green

    EAN

    8713197337362

    ECLASS Code

    40019090

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    H142611

    Midsole Material

    Steel

    Product Type

    Metal Safety Wellingtons

    Resistance Features

    Chemical-Resistant Oil-Resistant Slip-Resistant Waterproof

    Safety Classification

    S5

    Series

    Devon

    Shoe Size

    10

    Slip Resistance Rating

    SRA

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Nitrile

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No