SKU:
DUL9636705V
MPN:
MZ2LE01.39
£44.99
Ex VAT
£53.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The Dunlop® safety Wellington boots provide maximum protection in high-risk environments. Crafted to excel in demanding applications, these Wellington boots are designed to safeguard against metatarsal and ankle injuries to keep you safe in the most challenging workplace settings.
Features and Benefits
• SRC-rated outsole guarantees maximum grip on the toughest terrains
• Dunlop®'s Acifort offers extra protection from fuel and acids
• Steel toe cap and midsole elevate protection standards
• Dual-density mid-layer absorbs impact energy with every step for added comfort
• Acifort, a Dunlop® invention, blends PVC, nitrile rubber, and polymers for longevity and superior resistance to oil, fat, blood, and chemicals
Typical Applications
• Construction
• Heavy industry
• Utilities
• Rail working
• Manufacturing
• Agriculture
• Public sector
• Transport
Attribute | Value |
---|---|
Ankle Protection | Yes |
Anti-Static Protection | No |
Brand | Dunlop |
Colour | Dark Grey |
ECLASS Code | 40019090 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | Yes |
MFR Part No. | MZ2LE0139 |
Midsole Material | Steel |
Product Type | Metal Metatarsal Protection Safety Wellingtons |
Resistance Features | Fuel-Resistant |
Safety Classification | SB |
Series | Metguard |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Acifort |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |