noscriptDunlop Metguard Men's Metal Metatarsal Protection Safety Wellingtons, Size 10, Dark Grey, Acifort Upper, Steel Toe Cap, SB, SRC, EN ISO 20345:2011 MZ2LE01.44 | Cromwell Tools

Dunlop

Metguard Men's Metal Metatarsal Protection Safety Wellingtons, Size 10, Dark Grey, Acifort Upper, Steel Toe Cap, SB, SRC, EN ISO 20345:2011

SKU:

DUL9636706A

MPN:

MZ2LE01.44

£44.99

Ex VAT

£53.99

Inc VAT

IN STOCK (10)

    Product Details

    The Dunlop® safety Wellington boots provide maximum protection in high-risk environments. Crafted to excel in demanding applications, these Wellington boots are designed to safeguard against metatarsal and ankle injuries to keep you safe in the most challenging workplace settings.


    Features and Benefits
    • SRC-rated outsole guarantees maximum grip on the toughest terrains
    • Dunlop®'s Acifort offers extra protection from fuel and acids
    • Steel toe cap and midsole elevate protection standards
    • Dual-density mid-layer absorbs impact energy with every step for added comfort
    • Acifort, a Dunlop® invention, blends PVC, nitrile rubber, and polymers for longevity and superior resistance to oil, fat, blood, and chemicals


    Typical Applications
    • Construction
    • Heavy industry
    • Utilities
    • Rail working
    • Manufacturing
    • Agriculture
    • Public sector
    • Transport


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    Yes

    Anti-Static Protection

    No

    Brand

    Dunlop

    Colour

    Dark Grey

    ECLASS Code

    40019090

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    Yes

    MFR Part No.

    MZ2LE0144

    Midsole Material

    Steel

    Product Type

    Metal Metatarsal Protection Safety Wellingtons

    Resistance Features

    Fuel-Resistant

    Safety Classification

    SB

    Series

    Metguard

    Shoe Size

    10

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Acifort

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No