SKU:
ADO9638700C
MPN:
WB990-06
£80.01
Ex VAT
£96.01
Inc VAT
Product Details
Product Specification
Protective boot for high pressure water jets (up to 800 bar) produced according to EN ISO 20345:2011 SRC S5. Produced in PPlus material a special patented compound consisting of polyvinil chloride (PVC) and chemical melt blended by extrusion and injection, resistant to animal fats, oils, caustic soda, detergents and acids. Highly resistant, soft, and flexible even at low temperatures.
Features and Benefits
• Metatarsal protection consists of a thick layer of patented material
• Anti-slip sole
• Anti-static features
• High resistance to oils and chemical substances
• Energy absorption in the heel area
Standards
• EN20345:2011 S5 SRC
Approvals
Reach Friendly.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Adco |
Colour | Yellow |
ECLASS Code | 40019090 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | WB990-06 |
Midsole Material | Kevlar |
Product Type | Non-Metal Metatarsal Safety Wellingtons |
Resistance Features | Chemical-Resistant Oil-Resistant Slip-Resistant Waterproof |
Safety Classification | S5 |
Series | Primo 800 |
Shoe Size | 6 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
UNSPSC Code | 46181604 |
Upper Material | PVC |
Vegan | Yes |
Water Resistant | WR |
Wide Fitting | No |