SKU:
DUN9637228C
MPN:
171BV
£17.99
Ex VAT
£21.59
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
The 171BV Promaster Safety Wellingtons are specially designed for use in the food industry, offering superior performance, quality, and safety. Featuring an oil-resistant sole, steel toecap, and energy-absorbing heel, these boots provide robust protection against various chemicals and harsh environments. The white upper, green sole and ribbed design ensure extra shin protection and durability, and with excellent grip and resistance to wear and tear, these wellingtons deliver reliable safety and comfort, even in demanding conditions.
Features and Benefits
• Oil-resistant sole ensures secure footing in oily conditions
• Steel toecap provides strong impact protection
• Energy-absorbing heel enhances comfort during prolonged use
• Chemical resistant to protect against oils, fats, disinfectants, and more
• Ribbed design adds extra shin protection
• Durable construction resists wear and tear, ensuring long-lasting use
Typical Applications
• Food industry
Standards
• EN ISO 20345:2011 SB SRA
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Dunlop |
Colour | White |
EAN | 8713197302674 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 171BV |
Product Type | Metal Safety Wellingtons |
Resistance Features | Fuel-Resistant |
Safety Classification | SB |
Series | Promaster |
Shoe Size | 4 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | PVC |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |