noscriptDunlop Promaster Unisex Metal Safety Wellingtons, Size 10, White, PVC Upper, Steel Toe Cap, SB, SRA, EN ISO 20345:2011 171BV | Cromwell Tools

Dunlop

Promaster Unisex Metal Safety Wellingtons, Size 10, White, PVC Upper, Steel Toe Cap, SB, SRA, EN ISO 20345:2011

SKU:

DUN9637229Q

MPN:

171BV

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (6)

    Product Details

    The 171BV Promaster Safety Wellingtons are specially designed for use in the food industry, offering superior performance, quality, and safety. Featuring an oil-resistant sole, steel toecap, and energy-absorbing heel, these boots provide robust protection against various chemicals and harsh environments. The white upper, green sole and ribbed design ensure extra shin protection and durability, and with excellent grip and resistance to wear and tear, these wellingtons deliver reliable safety and comfort, even in demanding conditions.


    Features and Benefits
    • Oil-resistant sole ensures secure footing in oily conditions
    • Steel toecap provides strong impact protection
    • Energy-absorbing heel enhances comfort during prolonged use
    • Chemical resistant to protect against oils, fats, disinfectants, and more
    • Ribbed design adds extra shin protection
    • Durable construction resists wear and tear, ensuring long-lasting use


    Standards
    • EN ISO 20345:2011 SB SRA


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Dunlop

    Colour

    White

    EAN

    8713197302742

    ECLASS Code

    40019090

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    171BV

    Product Type

    Metal Safety Wellingtons

    Resistance Features

    Fuel-Resistant

    Safety Classification

    SB

    Series

    Promaster

    Shoe Size

    10

    Slip Resistance Rating

    SRA

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    PVC

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No