noscriptDunlop Purofort Thermo+ Unisex Metal Safety Wellingtons, Size 10, Orange/Blue, Rubber Upper, Steel Toe Cap, S5, SRC, EN ISO 20345:2011 C662343 | Cromwell Tools

Dunlop

Purofort Thermo+ Unisex Metal Safety Wellingtons, Size 10, Orange/Blue, Rubber Upper, Steel Toe Cap, S5, SRC, EN ISO 20345:2011

SKU:

DUN9637761Q

MPN:

C662343

£117.00

Ex VAT

£140.40

Inc VAT

IN STOCK (3)

    Product Details

    These C662343 Purofort Thermo+ Safety Wellington Boots deliver exceptional performance, quality, and safety, specifically designed for the construction industry. Featuring an oil-resistant sole, energy-absorbing heel, and cold-insulated lining, these boots offer superior protection against harsh conditions. The Purofort material ensures these boots are up to three times more durable than standard PVC or rubber boots, providing unmatched protection, and longevity, and with a steel toe cap and midsole, they meet strict S5 classification standards.


    Features and Benefits
    • Purofort lining makes these boots up to three times more durable than regular PVC or rubber boots
    • Oil-resistant sole provides reliable grip in oily conditions
    • Energy-absorbing heel enhances comfort during long hours on the job
    • Cold insulated lining keeps feet warm in cold environments
    • Steel toe cap and midsole offer robust protection against impact and penetration
    • S5 classified ensuring high standards of safety and durability
    • Chemical resistant to withstand exposure to oils, fats, manure, and various chemicals


    Standards
    • EN ISO 20345:2011 S5 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Dunlop

    Colour

    Blue

    EAN

    8713197032663

    ECLASS Code

    40019090

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    C662343

    Midsole Material

    Steel

    Product Type

    Metal Safety Wellingtons

    Resistance Features

    Chemical-Resistant Oil-Resistant Slip-Resistant Waterproof

    Safety Classification

    S5

    Series

    Purofort Thermo+

    Shoe Size

    10

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Rubber

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No