SKU:
DUN9637761S
MPN:
C662343
£117.00
Ex VAT
£140.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These C662343 Purofort Thermo+ Safety Wellington Boots deliver exceptional performance, quality, and safety, specifically designed for the construction industry. Featuring an oil-resistant sole, energy-absorbing heel, and cold-insulated lining, these boots offer superior protection against harsh conditions. The Purofort material ensures these boots are up to three times more durable than standard PVC or rubber boots, providing unmatched protection, and longevity, and with a steel toe cap and midsole, they meet strict S5 classification standards.
Features and Benefits
• Purofort lining makes these boots up to three times more durable than regular PVC or rubber boots
• Oil-resistant sole provides reliable grip in oily conditions
• Energy-absorbing heel enhances comfort during long hours on the job
• Cold insulated lining keeps feet warm in cold environments
• Steel toe cap and midsole offer robust protection against impact and penetration
• S5 classified ensuring high standards of safety and durability
• Chemical resistant to withstand exposure to oils, fats, manure, and various chemicals
Standards
• EN ISO 20345:2011 S5 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Dunlop |
Colour | Blue |
EAN | 8713197032670 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | C662343 |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Chemical-Resistant Oil-Resistant Slip-Resistant Waterproof |
Safety Classification | S5 |
Series | Purofort Thermo+ |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Rubber |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |