noscriptDunlop Purofort+ Men's Metal Safety Wellingtons, Size 12, Black, Polyurethane Upper, Steel Toe Cap, S5, SRC, EN ISO 20345:2011 C762041 | Cromwell Tools

Dunlop

Purofort+ Men's Metal Safety Wellingtons, Size 12, Black, Polyurethane Upper, Steel Toe Cap, S5, SRC, EN ISO 20345:2011

SKU:

DUN9637695V

MPN:

C762041

£124.00

Ex VAT

£148.80

Inc VAT

IN STOCK (1)

    Product Details

    Designed for use in the construction industry. Energy absorbing heel and cold insulating lining. Black upper and sole with premium PU insole. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Water penetration and absorption resistant. Helps keep feet dry in wet conditions. S5 classified.


    Features and Benefits
    • Lightweight for minimizing foot fatigue
    • SRC rated out sole for excellent grip
    • High traction on uneven surfaces for maximum safety
    • Slip resistance is tested on ceramic tile floors covered with a dilute soap solution, while SRB slip resistance is tested on steel floors covered with glycerine
    • Protective toe cap and protective mid sole
    • Cold insulation: all Purofort boots assure excellent cold insulation down to -20 °C
    • Comfortable: By design, the boots offer a perfect fit, optimizing comfort for everyday use.
    • Waterproof: The boots are 100% waterproof to keep your feet dry under wet and dirty conditions.
    • Fuel oil resistant
    • Chemical resistant
    • Energy absorbing


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Dunlop

    Colour

    Black

    EAN

    8713197031383

    ECLASS Code

    40019090

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    C762041

    Midsole Material

    Steel

    Product Type

    Metal Safety Wellingtons

    Resistance Features

    Cut-Resistant Impact-Resistant Penetration-Resistant

    Safety Classification

    S5

    Series

    Purofort+

    Shoe Size

    12

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Polyurethane

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No