SKU:
POR9633620V
MPN:
FW95BKR46
£18.79
Ex VAT
£22.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These FW95 Steelite Safety Wellington Boots are expertly crafted from PVC/Nitrile for a seamless, watertight fit, delivering reliable performance and safety. The boots feature a 200-joule steel toe cap, steel midsole, and an oil and slip-resistant outsole, ensuring full S5 protection. With anti-static properties, a washable nylon lining, and an energy-absorbing heel these wellingtons are ideal for use in diverse environments from outdoor construction environments to controlled hygienic environments.
Features and Benefits
• Steel toe cap and midsole provide maximum safety against impact and perforation
• PVC/nitrile construction makes the boots seamless, watertight, and durable
• Slip and oil-resistant sole ensures stability in challenging conditions
• Energy-absorbing heel enhances comfort and reduces fatigue for the wearer
• Kick-off spurs are designed for easy removal
Standards
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | Yes |
Anti-Static Protection | Yes |
Brand | Portwest |
Colour | Black |
ECLASS Code | 40019090 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FW95 |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Fuel-Resistant |
Safety Classification | S5 |
Series | Total |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile PVC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | PVC |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |