noscriptDynabrade 53511, Straight Grinder, Air, 20,000rpm, 0.25in., 375W 53511 | Cromwell Tools

Dynabrade

53511, Straight Grinder, Air, 20,000rpm, 0.25in., 375W

SKU:

DYN2705351M

MPN:

53511

£629.00

Ex VAT

£754.80

Inc VAT

OUT OF STOCK

    Product Details

    53511
    Extended die grinder has 3" workable reach. Rear exhaust.
    Motor: 0.5hp.
    Free speed: 20,000rpm
    Air inlet size: 1/4" NPT.
    Collet size: 1/4" (6mm).
    Overall length: 327mm.


    Product Specification
    Attribute
    Value

    Air Consumption

    31CFM

    Air Inlet Size

    0.25in.

    Brand

    Dynabrade

    EAN

    0616026535114

    ECLASS Code

    21051309

    Exhaust Location

    Rear

    Height

    49mm

    Includes

    1/4 (2) Collet Spanners

    Item

    Air Die Grinder

    Length

    327mm

    MFR Part No.

    53511

    Model Number

    53511

    No Load Speed

    20,000rpm

    Power

    375W

    Power Source

    Air

    Throttle Features

    Locking Lever Throttle Single Speed

    UNSPSC Code

    27112704