£353.04
Ex VAT
£423.65
Inc VAT
Product Details
Product Specification
For use in the aerospace, automotive and die and mould sectors. For fine milling, grinding and engraving. High speed with rear exhaust.
Specifications:
Speed: 60,000rpm.
Power: 0.11kW/0.15Hp.
Standard collet: 3mm(cc).
Air usage: 0.20m3/min.
Vibration level: 1.6m/s2.
Noise level 63dBA.
Weight: 0.15kg.
Size: 132 x 20mm.
Attribute | Value |
---|---|
Air Inlet Size | 0.25in. |
Brand | ATA |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Includes | M8 Hose Included |
Item | Air Die Grinder |
Length | 132mm |
No Load Speed | 60,000rpm |
Power | 113W |
Power Source | Air |
Throttle Features | Ring-style Throttle Single Speed |
UNSPSC Code | 27112704 |
Weight | 150kg |