£49.79
Ex VAT
£59.75
Inc VAT
2 Variations Available
Product Details
Product Specification
PCL Body Guns are suitable for both water-based and oil-based fluids and are
designed to be user-friendly and easy to operate. The fluid flow is adjustable
and easily regulated with the trigger. The ergonomic handle never cools during
use.
Features
-User friendly design
-Guaranteed long service life
-Robust and impact resistant material
-Guaranteed leak-free valve system, even after millions of operations
Attribute | Value |
---|---|
Air Flow | 380L/min |
Air Inlet Size | Rp 1/4 |
Brand | PCL |
EAN | 5014875127873 |
ECLASS Code | 21051502 |
Maximum Inlet Air Pressure | 16bar |
MFR Part No. | BDY146105 |
Suitable for use with | Water based and oil based fluids |
UNSPSC Code | 27131502 |
Workplace Application | Workshop |