£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
PCL Underseal Guns are suitable for the treatment and maintenance of cars and
other vehicles that are subject to corrosion and stone chipping. Suitable for
both water-based and oil-based fluids.
Features
-User friendly design
-Guaranteed long service life
-Robust and impact resistant material
-Guaranteed leak-free valve system, even after millions of operations
-Suitable for most disposable 1 litre containers
-Designed to fit disposable / fillable container
Attribute | Value |
---|---|
Air Flow | 380L/min |
Air Inlet Size | Rp 1/4 |
Brand | PCL |
EAN | 5014875127941 |
ECLASS Code | 21051502 |
Maximum Inlet Air Pressure | 16bar |
MFR Part No. | BDY146134 |
Suitable for use with | Water based and oil based fluids |
UNSPSC Code | 27131502 |
Workplace Application | Workshop |