£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
BG405
Manufactured from high quality die-cast alloy, giving the tool a long trouble-free life. Robust/compact design. Supplied with interchangeable conical and safety nozzles. Extensive, easy to fit, additional nozzle range.
Attribute | Value |
---|---|
Air Flow | 320L/min |
Air Inlet Size | 1/4 BSPT |
Brand | PCL |
EAN | 5014875490175 |
ECLASS Code | 21051502 |
Grip Style | Pistol Grip |
Handle Material | Die Cast Alloy |
Maximum Inlet Air Pressure | 10bar |
MFR Part No. | BG405 |
Nozzle Type | Conical Nozzle Safety Nozzle |
Series | BG405 |
Suitable for use with | Air |
Temperature Range | -0 to 80°C |
UNSPSC Code | 27131502 |
Workplace Application | Industrial Workshop |