£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Product Documents
This range of well built ergo blowguns are made from durable zytel nylon and feel comfortable in the hand. They feature an air release valve which enables the trigger/air flow to be feathered. Ideal for use in large areas, this blowgun with increased air flow meets OSHA requirements for safety. The flat nozzle ensures air flow is spread, in turn providing an extremely powerful blowing force.
Features and Benefits
• Reinforced webbing for extra strength
• Easy storage with multiple hanging points
• Air release valve built into the body enables the trigger/airflow to be feathered
• Aircurtain nozzle is perfect for large dispersals of air
• Extreme model features a rubber grip on the handle for additional strength
Typical Applications
• Clearing equipment and surfaces of debris
• Laboratories
• Manufacturing
• Workshops
• Body shops
Attribute | Value |
---|---|
Air Flow | 249L/min |
Air Inlet Size | Rp 1/4 |
Brand | PCL |
ECLASS Code | 21051502 |
Grip Style | Palm |
Handle Material | Nylon |
Maximum Inlet Air Pressure | 10bar |
MFR Part No. | BG7005 |
Nozzle Type | Safety Nozzle |
Series | Ergo & Ergo Extreme |
Suitable for use with | Air |
UNSPSC Code | 27131502 |
Workplace Application | Industrial Workshop |