£23.99
Ex VAT
£28.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This range of well built ergo blowguns are made from durable zytel nylon and feel comfortable in the hand. They feature an air release valve which enables the trigger/air flow to be feathered. The blowguns also have automatic pressure reduction, ensuring the air inlet will automatically be reduced to the recommended 2 bar. In turn, user error is essentially eliminated and the user is kept safe. The extreme models also feature a flexible rubber grip on the handle for additional cushioning.
Features and Benefits
• Reinforced webbing for extra strength
• Easy storage with multiple hanging points
• Air release valve built into the body enables the trigger/airflow to be feathered
• Extended models have a nozzle which can be adjusted to suit individual applications
Typical Applications
• Clearing equipment and surfaces of debris
• Laboratories
• Manufacturing
• Workshops
• Body shops
Attribute | Value |
---|---|
Air Flow | 252L/min |
Air Inlet Size | Rp 1/4" |
Brand | PCL |
ECLASS Code | 21051502 |
Grip Style | Palm |
Handle Material | Nylon |
Maximum Inlet Air Pressure | 10bar |
MFR Part No. | BG8002 |
Nozzle Type | Conical Nozzle |
Series | Ergo & Ergo Extreme |
Suitable for use with | Air |
UNSPSC Code | 27131502 |
Workplace Application | Industrial Workshop |