noscriptSMC VMG12W-F02, Air Blow Gun, Pistol Grip, 1/4" VMG12W-F02 | Cromwell Tools

SMC

VMG12W-F02, Air Blow Gun, Pistol Grip, 1/4"

SKU:

SMC2592006S

MPN:

VMG12W-F02

£29.79

Ex VAT

£35.75

Inc VAT

OUT OF STOCK

    Product Details

    Operating pressure: 0 to 1.0 MPa.
    Proof pressure: 1.5 MPa.
    Weight: 180g.
    Operational force**: 7 N.
    ** When valve is fully open.


    • Energy saving.
    • Shock resistant body.
    • Gun body made from high impact, shock resistant resin.
    • Not affected by supply presure.
    • Trigger mechanism gripping force the same at high and low pressure.
    • Resin body lever type.



    • High efficiency nozzle


    Product Documents
    Product Specification
    Attribute
    Value

    Air Inlet Size

    1/4"

    Brand

    SMC

    EAN

    0713049256627

    ECLASS Code

    21051502

    Grip Style

    Pistol Grip

    Handle Material

    High Impact Shock Resistant Resin

    Inner Valve Material

    PBT

    Maximum Inlet Air Pressure

    10bar

    MFR Part No.

    VMG12W-F02

    Nozzle Type

    Nozzle Not Supplied

    Series

    VMG12W-F02

    Suitable for use with

    Air

    Temperature Range

    -5 to 60°C

    UNSPSC Code

    27131502

    Workplace Application

    Industrial