noscriptEinhell 0.75HP 6 Litre Silent Oil-Free Compressor 4020600 | Cromwell Tools

Einhell

0.75HP 6 Litre Silent Oil-Free Compressor

SKU:

PRO2809678C

MPN:

4020600

£137.00

Ex VAT

£164.40

Inc VAT

IN STOCK (2)

    Product Details

    This 0.75HP 6 Litre Silent Oil-Free Compressor delivers performance with a quiet operation at just 57dB. The oil-free, maintenance-free pump ensures hassle-free operation. Its compact design, vibration-absorbing legs and safety features offer ease of transport and safe handling.


    Features & Benefits
    • Mobile 6L air tank
    • Adjustable pressure up to 8 bar
    • Pressure gauge & quick-release coupling
    • 10-year tank corrosion warranty
    • Safety valve & drain cock


    Product Specification
    Attribute
    Value

    Brand

    Einhell

    EAN

    4006825640885

    MFR Part No.

    4020600

    Size

    6L

    UNSPSC Code

    40151601