noscriptSIP 06298, Air Compressor Tank, 24 L 06298 | Cromwell Tools

SIP

06298, Air Compressor Tank, 24 L

SKU:

SIP2732070M

MPN:

06298

£74.99

Ex VAT

£89.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Stand alone 24ltr air receiver, a convenient and portable supply of stored air. Ideal for when it is not possible to use a compressor - just load the receiver and take it with you.


    Features and Benefits:
    ■ Receiver Dimensions: Height 630mm x Diameter 230mm
    ■ Ideal When It Is Not Possible To Use A Compressor
    ■ Just Load The Receiver And Take It With You
    ■ Pressure Gauge
    ■ Italian Design
    ■ Weight 25Kg


    Typical Applications:
    ■ ideal for use in areas where no power is available to supply compressed air for example remote jobsites or agricultural areas


    Product Specification
    Attribute
    Value

    Brand

    SIP

    EAN

    5012713062980

    MFR Part No.

    06298

    Size

    24L

    UNSPSC Code

    40151601