£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
The CE-CC 18 Li-Solo cordless car air compressor is a portable tool for inflating car tires, bike tires and all sorts of sports equipment. It features a digital pressure display, adjustable up to 11 bar with automatic shut-off for added safety. It includes convenient storage for adapters and a flexible hose for easy access.
Features & Benefits
• Requires 1x 18V battery
• Manual pumping
• 60 cm air hose with tire valve for flexibility
• Battery and charger sold separately
Attribute | Value |
---|---|
Brand | Einhell |
EAN | 4006825658309 |
MFR Part No. | 2071010 |
UNSPSC Code | 40151601 |