SKU:
SIP2730433B
MPN:
04331
£1449.00
Ex VAT
£1738.80
Inc VAT
Product Details
Product Specification
The SIP ISKP7/150-ES Super is an industrial petrol compressor fitted with a powerful Kohler 7hp engine and a Quad Clean cyclonic air cleaner which potentially increases service life.
Features and Benefits:
■ Relatively compact and lightweight
■ Electric-starting Kohler 7hp engine
■ Heavy-duty 150 litre air receiver with a 10 year anti-corrosion warranty
■ 150psi (10.3 bar) max. working pressure
■ Quad Clean™ rugged cyclonic air cleaner
■ Cast iron barrel
■ Sturdy construction for longer service life
■ US engine design, built by SIP in the UK
■ 3 year comprehensive parts warranty (excludes engine)
■ 3 year manufactures engine warrenty
Typical Application
■ Suitable for professional/industrial on site tasks where no other form of power is available
Attribute | Value |
---|---|
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713043316 |
ECLASS Code | 36431402 |
Engine Model | Kohler 7hp |
Lubrication | Oil Lubricated |
Max. Free Air Delivery | 11CFM |
Maximum Pressure | 150psi |
MFR Part No. | 4331 |
Mobility | Static |
Model Number | ISKP7/150-ES |
Piston Displacement | 16CFM |
Power | 7hp |
Power Source | Petrol |
Start Method | Electric Start |
Tank Capacity | 150L |
UNSPSC Code | 40151601 |
Weight | 115kg |