£2599.00
Ex VAT
£3118.80
Inc VAT
Product Details
Product Specification
Petrol powered air compressor with a 11hp Honda GX340 engine has the capacity to deliver a maximum pressure of 150psi (10 bar). A heavy duty unit designed to exceed prolonged and intense demands of professional use
Features and Benefits:
■ Powerfull 11hp Honda GX340 engine
■ 150 and 200 litre options
■ ideal for professional and industrial tasks
■ Large finned cylinder head for increased air
■ Splash oil lubrication
■ Auto-uploader valve
■ Safety valve for worry free operation
■ built with large heavy duty pump
■ 10 year receiver anti-corrosion warranty
■ 3 years manufactures parts warranty
■ 3 years Honda engine manufactures warranty
■ Electric start option Requires 12V 18amp battery and leads (not Included)
■ Anti-vibration mounts are recommended to reduce noise and lesson potential vibration (can be purchased separately )
Attribute | Value |
---|---|
Application | Industrial |
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713044610 |
ECLASS Code | 36431402 |
Engine Model | GX340 |
Lubrication | Oil |
Max. Free Air Delivery | 26CFM |
Maximum Pressure | 150psi |
MFR Part No. | 4461 |
Mobility | Static |
Model Number | ISHP11/200 |
Piston Displacement | 35CFM |
Power | 11hp |
Power Source | Petrol |
Standards Met | CE Certified |
Start Method | Non-electric Start |
Tank Capacity | 200L |
UNSPSC Code | 40151601 |
Weight | 182kg |