SIP

05245 Airmate F1 260/50 Pro-Tech (10 Bar) Compressor 230V (13amp)

SKU:

SIP2730524E

MPN:

05245

£392.32

Ex VAT

£470.78

Inc VAT

OUT OF STOCK

    Product Details

    Direct drive oil lubricated air compressor has been designed with a heavy duty pump and a heavy duty metal air filter housing which is quieter and longer lasting compared with a standard air filter housing.


    Features and Benefits:
    ■ Cast iron barrel for long service life
    ■ Heavy duty and long lasting
    ■ Mounted on 2 extra large wheels for easy movement
    ■ Large snap-to adjustment knob and large easy-to-read dials
    ■ 2 Year warranty


    Product Specification
    Attribute
    Value

    Application

    Garage/Workshop

    Brand

    SIP

    Drive Type

    Direct Drive

    EAN

    5012713052455

    ECLASS Code

    36431402

    Fuse Rating

    13A

    Lubrication

    Oil

    Max. Free Air Delivery

    7CFM

    Maximum Pressure

    145psi

    MFR Part No.

    5245

    Mobility

    Wheeled

    Model Number

    F1 260/50 Pro-Tech

    Overall Height

    68cm

    Overall Length

    81cm

    Overall Width

    30cm

    Piston Displacement

    11CFM

    Power

    2.5hp

    Power Source

    Electric

    Standards Met

    CE Certified

    Start Method

    Electric Start

    Supply Voltage

    230V

    Tank Capacity

    50L

    UNSPSC Code

    40151601

    Weight

    39kg