£2439.00
Ex VAT
£2926.80
Inc VAT
Product Details
Product Specification
belt driven air compressor boasts two powerful 3hp motors and pumps running of a 230v supply. The units system design allows for single or dual motor running for various applications as they arise.
Key Features:
■ 2x Powerful tandem 3hp motors
■ Twin heavy-duty, highly efficient belt driven pump units
■ Continued operation in event of motor/pump failure
■ Staggered pump starting to reduce current draw
■ Strong aluminium die-cast valve plate with steel rods
■ Oil lubricated
■ Cast Iron Barrel
■ Large 270L Air receiver
Note:
■ Requires suitable filter regulator
■ Anti-vibration mounts are strongly recommended to reduce noise and lesson potential vibration (can be purchased separately)
Attribute | Value |
---|---|
Application | Industrial |
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713052516 |
ECLASS Code | 36431402 |
Fuse Rating | 32A |
Lubrication | Oil |
Max. Free Air Delivery | 22CFM |
Maximum Pressure | 145psi |
MFR Part No. | 5251 |
Mobility | Static |
Model Number | 5251 |
Overall Height | 1,700cm |
Overall Length | 1,200cm |
Overall Width | 605cm |
Piston Displacement | 32CFM |
Power | 2 x 3hp |
Power Source | Electric |
Standards Met | CE Certified |
Start Method | Electric Start |
Supply Voltage | 230V |
Tank Capacity | 270L |
UNSPSC Code | 40151601 |
Weight | 170kg |