£3429.00
Ex VAT
£4114.80
Inc VAT
Product Details
Product Specification
These screw compressors are designed for continuous use in demanding workshops and industrial environments. Optimised energy consumption and relatively low noise levels.
Features and Benefits:
■ Designed for non stop and intense operation, 100% duty cycle for over 24 hours run-time without a performance drop
■ IE3 premium efficiency motor that, when combined with high performance with air ends, minimises energy costs
■ Large oil filter and separator filter offers longer service intervals, lower costs and easier maintenance.
■ Electro- mechanical controller
■ Eco-friendly motor reducing overall CO2 emissions
■ Thermostatic centrifugal fan ensures optimum cooling while keeping the machines noise level low (up to 64dB(A))
■ The Poly-V belt drive ensures significantly lower power losses and three times the service life com paired to a standard range V-type belt
Attribute | Value |
---|---|
Application | Garage/Workshop Industrial |
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713053742 |
ECLASS Code | 36431402 |
Fuse Rating | 20A |
Lubrication | Oil Lubricated |
Max. Free Air Delivery | 17CFM |
Maximum Pressure | 145psi |
MFR Part No. | 5374 |
Mobility | Static |
Model Number | MERCURY MECH 4.0-10-200 |
Power | 5.5hp |
Power Source | Electric |
Supply Voltage | 400V |
Tank Capacity | 200L |
UNSPSC Code | 40151601 |
Weight | 157kg |